G&H Centrifugal Pump
G&H Centrifugal Pump
G&H Centrifugal Pump. Model: GABR. S/N: 73-8-10652. Impeller diameter: 5 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. S-line fitting. Overall dimensions: 1 ft. 1 in. L x 9 in. W x 8 in. H.
Product Details
- Product ID: 8595
- Stock No: OIP152.
- Manufacturer: G & H
- Model: GABR
- Serial Number: 73-8-10652
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: G&H Centrifugal Pump. Model: GABR. S/N: 73-8-10652. Impeller diameter: 5 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. S-line fitting. Overall dimensions: 1 ft. 1 in. L x 9 in. W x 8 in. H.
- manufacturer: G & H
- model: GABR
- name: G&H Centrifugal Pump
- product_id: 8595
- serial_number: 73-8-10652
- stock_no: OIP152.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.