G&H GHH-Series Centrifugal Pump

G&H GHH-Series Centrifugal Pump

G&H GHH-Series Centrifugal Pump. Model GHH-25, S/N 99-11-56587. 3-A sanitary rated. Capacity: 65 gpm @ 50 tdh. Impeller diameter: 8 in. Baldor Industrial Motor, 2 hp, 1740 rpm, 208-230/460 V, 6-5.6/2-8 amps, 60 Hz, 3 phase. Easy maintenance, lower power consumption and lower noise levels due to high efficiency design. Inlets: (1) 3 in. S-line. Outlets: (1) 2-1/2 in. S-line. Overall dimensions: 21 in. L x 13 in. W x 16 in. H.

Product Details

  • Stock No: RLOL280.7a
  • Manufacturer: G & H
  • Model: GHH-25
  • Serial Number: 99-11-56687

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H GHH-Series Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed