Gifford Wood Attrition Mill

Gifford Wood Attrition Mill

Gifford Wood Attrition Mill. S/N: QV6-2-6903. Reduces particle size by rubbing. The rotating impeller over a stationary plate combination produces the tight gaps needed to reduce the particles down to size. Dry or wet material handling. Impeller diameter: 3 in. Electric motor. Inlets: (1) 1/2 in. dia. return pipe. Outlets: (2) 1/4 in. dia. barb fittings. Overall dimensions: 15 in. L x 12-1/2 in. W x 39-1/2 in. H.

Product Details

  • Stock No: RCPK194.5a
  • Manufacturer: Gifford Wood Attrition
  • Serial Number: QV6-2-6903

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gifford Wood Attrition Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed