Girton COP Tank 40 gallon
Girton COP Tank 40 gallon
40 Gallon Girton COP Tank, rotary brush attachment 1/3 hp 115/230 volts 1,725 rpm, inner dimension 44 in. L x 20 -1/2 in. W x 11 in. H, 74 in. L x 30 in. W x 46 in. H
Product Details
- Product ID: 5334
- Stock No: GR5
- Manufacturer: Girton
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 40 Gallon Girton COP Tank, rotary brush attachment 1/3 hp 115/230 volts 1,725 rpm, inner dimension 44 in. L x 20 -1/2 in. W x 11 in. H, 74 in. L x 30 in. W x 46 in. H
- manufacturer: Girton
- name: Girton COP Tank 40 gallon
- product_id: 5334
- stock_no: GR5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.