Girton Farm Tank- 400 Gallon
Girton Farm Tank- 400 Gallon
Girton Farm Tank- 400 Gallon. Stainless steel. Refrigerated milk tank with motor agitator. Dresser Transmission, frame 77AL. Model 0SN99264-SE, Ratio 60 to 1. Baldor Motor, Cat no. KL3403. Frame 56C, SCR W281, 1/4 hp, 115/230 V, 5.8/22.9 amp, 1,725 rpm, 60 hz, 1 phase. (1) 1-1/2 in. outlet on bottom. 20 to 100 lbs gage on side. Center bridge, (2) lids 28 in. W x 56 in. L with (2) 7 in. manway. Agitator dimensions 22 in. W x 26 in. H. Inside dimensions 54 in. W x 66-1/4 in. L x 27 in. H. Overall dimensions 59 in. W x 80 in. L x 52 in. H with a bevel bottom.
This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Product ID: 5370
- Stock No: G779-A
- Manufacturer: Girton
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Girton Farm Tank- 400 Gallon. Stainless steel. Refrigerated milk tank with motor agitator. Dresser Transmission, frame 77AL. Model 0SN99264-SE, Ratio 60 to 1. Baldor Motor, Cat no. KL3403. Frame 56C, SCR W281, 1/4 hp, 115/230 V, 5.8/22.9 amp, 1,725 rpm, 60 hz, 1 phase. (1) 1-1/2 in. outlet on bottom. 20 to 100 lbs gage on side. Center bridge, (2) lids 28 in. W x 56 in. L with (2) 7 in. manway. Agitator dimensions 22 in. W x 26 in. H. Inside dimensions 54 in. W x 66-1/4 in. L x 27 in. H. Overall dimensions 59 in. W x 80 in. L x 52 in. H with a bevel bottom. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
- manufacturer: Girton
- name: Girton Farm Tank- 400 Gallon
- product_id: 5370
- stock_no: G779-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.