Girton Farm Tank-500 Gallon

Girton Farm Tank-500 Gallon

Girton Farm Tank-500 Gallon. Stainless steel. (4) 7 in. manways on top, (1) lid 63 in. W x 92-1/2 in. L. Reliance Motor with agitator, ID No. 436087-KU, 30 rpm, 230 V, 60 cycles, 1 phase. Master milk tank agitator drive, Agitator 28 in. L x 24 in. H. Inside dimensions 89-1/2 in. L x 60 in. W x 23 in. H. Overall dimensions 94-1/2 in. L x 64 in. W x 40 in. H.

Product Details

  • Stock No: 34.G876-A
  • Manufacturer: Girton
  • Model: D2-500
  • Serial Number: 213097

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Farm Tank-500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed