Girton Farm Tank - 600 Gallon
Girton Farm Tank - 600 Gallon
Girton Farm Tank 600 Gallon , (2) 7 in. Manholes, 1.5 in. outlet, 2 in. inlet, 48 in. Long x 78 in. Wide x 36 in. High.
Product Details
- Product ID: 5392
- Stock No: 162
- Manufacturer: Girton
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Girton Farm Tank 600 Gallon , (2) 7 in. Manholes, 1.5 in. outlet, 2 in. inlet, 48 in. Long x 78 in. Wide x 36 in. High.
- manufacturer: Girton
- name: Girton Farm Tank - 600 Gallon
- product_id: 5392
- stock_no: 162
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.