Girton Jacketed Processor Tank-800 Gallon Model PW-8

Girton Jacketed Processor Tank-800 Gallon Model PW-8

Girton Processor Model PW-8, S/N 73090606, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. Agitator final rpm is 23. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 72 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.

Product Details

  • Stock No: RLOL416.50
  • Manufacturer: Girton
  • Model: PW 800
  • Serial Number: 73090606

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Jacketed Processor Tank-800 Gallon Model PW-8