- Product Details
Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon
Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon. Model: PM6AX. S/N: 99052702. Inside dimensions: 30-1/2 in. L x 76 in. W x 34-3/4 in. H. Cross-tank, jet washing distributor tube dimensions: 1-1/2 in. dia. x 69-1/2 in. L. Voltage: 120. Inlets: (2) 2 in. dia. S-line fittings. Outlets: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 35-1/2 in. L x 90 in. W x 39-1/2 in. H. (ACN120-150).
Product Details
- Stock No: SGMB036.26
- Manufacturer: Girton
- Model: PM6AX
- Serial Number: 99052702
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!