Girton Stainless Steel Processor- 300 Gallon

Girton Stainless Steel Processor- 300 Gallon

Girton Stainless Steel Processor- 300 Gallon. Model: VP300. Inside dimensions (straight wall): 48 in. dia. x 47 in. H. Key feature of the tank is its center-mounted bottom sweep agitator. The bottom sweep action of the agitator lifts and pushes horizontally and vertically while mixing. The movement ensures thorough mixing and aids in unloading product. US Synchrogear Motor, 3/4 hp, 1800/900 rpm, 30/15 rpm (final), 220 V, 2.5/2.3 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. FNPT (thermowell), (2) 2 in. dia. FNPT (steam), (3) 1-1/2 in. dia. ACME fittings, (2) 3 in. dia. ACME fittings, (1) 4 in. dia. S-line fitting. Outlets: (2) 1-1/2 in. dia. FNPT (steam), (1) 3 in. dia. discharge port. Overall dimensions: 87 in. L x 56 in. W x 93 in. H.

Product Details

  • Stock No: APSG003
  • Manufacturer: Girton
  • Model: VP300

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Stainless Steel Processor- 300 Gallon