Girton Stainless Steel Processor- 300 Gallon

Girton Stainless Steel Processor- 300 Gallon

Girton Stainless Steel Processor- 300 Gallon. Model: VP300. S/N: 65030813. Inside dimensions (straight wall): 48 in. dia. x 47 in. H. Key features of the tank are: center-mounted bottom sweep agitator and dual sprayballs for CIP cleaning. The bottom sweep action of the agitator lifts and pushes horizontally and vertically while mixing. The movement ensures thorough mixing and aids in unloading product. Inlets: (1) 1/2 in. dia. FNPT thermowell, (1) 1-1/2 in. dia. vent, (3) 1-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. S-line, (2) 2 in. dia. NPT (jacket), (2) 3 in. dia. S-line fittings. Outlets: (2) 2 in. dia. NPT (jacket), (1) 3 in. dia. Q-line fitting (discharge). *Note: pressure test of jacket failed and manhole cover is missing. Overall dimensions: 60 in. dia. x 96 in. H.

Click here to see a video of the equipment

Product Details

  • Stock No: NOI65.300
  • Manufacturer: Girton
  • Model: VP300
  • Serial Number: 65030813

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Stainless Steel Processor- 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed