Globus Tumbler - 80 Gallon

Globus Tumbler - 80 Gallon

Globus Tumbler- 80 Gallon. Model HS3-3. Two hydraulic motors. Drum: 45 in. L x 41 in. dia. Opening: 19-1/4 in. Drum has 2 in. outlet at bottom. Casters on stainless steel Frame. Overall dimensions: 68 in. L x 43 in. W x 80 in. H.

Product Details

  • Stock No: 15.BASF671.4a
  • Manufacturer: Globus
  • Model: HS3-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Globus Tumbler - 80 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed