Glycol Storage /Supply Tank

Glycol Storage /Supply Tank

Glycol Storage Tank 1,250 Gallons. (4) pumps. Inside dimensions 5 ft. L x 5 ft. W x 7 ft. H. Manway 24 in. x 24 in. Itt Bell & Gossett Centrifugal Pump, Model 1531-2BC 81/4BF, S/N 890083. Motor, Model UM184TTFL7060BP2, 208/230/460 volt, 3 phase, 60 Hz. 136 gpm, 1,730 rpm, 5 hp. Frame: 184JM, Type: TFL. 2-½ in. inlet, 3 in. outlet. Itt Bell & Gossett Centrifugal Pump 60, Model 185260, S/N 9291194. Motor, Model C6T17fc9B, 208/230 volt, 3 phase, 60 Hz., 1,725 rpm, 2 hp. Frame: G56T, Type: TF. 2 in. inlet, 2 in. outlet. Itt Bell & Gossett Centrifugal Flow, Model 1531 2BC8.5B1, S/N 9291194. Motor, Model B075, 208/230/460 volt, 3 phase, 60 Hz., 1,745 rpm, 5 hp. Frame: 184JM, Type: TF. 4 in. inlet, 2-1/2 in. outlet. Itt Bell & Gossett Centrifugal Pump, S/N 900865. Motor, S/N 8-349654-01, 208/230/460 volt, 3 phase, 60 Hz. 136 gpm, 1,745 rpm, 2 hp. Frame: 445TC, Type: SC, 2 in. inlet, 3 in. outlet.

Product Details

  • Stock No: DBHK204.0
  • Manufacturer: Not Specified

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Glycol Storage /Supply Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed