Goodway Industries High Shear Homogenizer
Goodway Industries High Shear Homogenizer. Model: CM15. S/N: 49. Pin-type. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. Dodge APG Motor Drive, 4.1 ratio, 429.26 rpm (final). Inlets: (1) 1 in. dia. ACME fitting, (1) 1-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 57 in. L x 28 in. W x 52-1/2 in. H.
Product Details
- Stock No: LOL105.4
- Manufacturer: Goodway Industries
- Model: CM15
- Serial Number: 49