Goring Kerr Metal Detector - Parts Machine

Goring Kerr Metal Detector - Parts Machine

1993 Goring Kerr Metal Detector. Model: Tek 21. S/N: 48334. Sensor capacities: 1mm ferrous, 1.5 mm non-ferrous, 3 mm stainless steel. Maximum aperture/clearance above belt without applied load: 38 in. W x 1 in. H. Maximum aperture/clearance above belt with applied load: 38 in. W x 3-3/4 in. H. Features pneumatic reject device. Electrical requirements: 110 V, 50/60 Hz. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 60 Hz, 3 phase. Hub City Motor Drive: 1/1 ratio. *Note: Unit is missing its controls. Overall dimensions: 5ft. 10 in. L x 4ft. 9 in. W x 3ft. 8 in. H. (H16).

Product Details

  • Stock No: SPPF295.16
  • Manufacturer: Goring Kerr
  • Model: TEK21
  • Serial Number: 48334

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 57
  • Height (Inches): 44

Additional Product Details

  • Year of Manufacture: 1993
  • Known Issues or Problems: Unit is missing it's controls.
Goring Kerr Metal Detector - Parts Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed