Goulds Centrifugal Pump (3 HP)
Goulds Sanitary Centrifugal Pump. John Crane double mechanical seals. Impeller diameter: 9 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 9 in. L x 1 ft. 1 in. W x 1 ft. 9 in. H.
Product Details
- Stock No: OIP156.
- Manufacturer: Goulds
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 8.5-8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 45
- Width (Inches): 13
- Height (Inches): 21