Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. EG&G mechanical seals with water flush. General electric motor, 75 hp, 1785 rpm, 460 V, 87.4 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. flange port, (1) 1 in dia. FNPT (water). Outlet: (1) 8 in. dia. flange port. Overall dimensions: 5 ft. 8 in. L x 2 ft. 9 in. W x 2 ft. 7 in. H.

Product Details

  • Stock No: CHDM01A
  • Manufacturer: Goulds

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed