Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. Size: 3x4. 316 stainless steel. Impeller diameter: 7 in. Double mechanical seals with water flush. General Electric Motor: 7.5 hp, 1760 rpm, 575 V, 8.7 amps, 60 cycles, 3 phase. Overall dimensions: 46 in. L x 16 in. W x 23-1/2 in. H.

Product Details

  • Stock No: OIP038.
  • Manufacturer: Goulds

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed