Goulds Prime Line Series Self-Priming Centrifugal Pump

Goulds Prime Line Series Self-Priming Centrifugal Pump

Goulds Prime Line Series Self-Priming Centrifugal Pump. Model: 2PL2EL. Impeller diameter: 4-1/4 in. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor, 5 hp, 3450 rpm, 208-230/460 V, 12.6-12/6 amps, 60 Hz, 3 phase. Inlets/outlets : (2) 2 in. dia. ports. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 2 ft. 9-1/2 in. W.(H9).

Product Details

  • Stock No: SGMN151.2
  • Manufacturer: Goulds
  • Model: 2PL2EL
  • Serial Number: 439A274

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds Prime Line Series Self-Priming Centrifugal Pump