Goulds SST Centrifugal Pump (40 HP, 250 GPM Max)
Goulds G&L Series SST Centrifugal Pump. Flow rate for new pump is 250 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Teco-Westinghouse motor 40 Hp, 3550 rpm, 230/460 volts, 94/47 amps, 60 Hz, 3 phase. Inlet: (1) 3-5/8 in. dia. flange. 4 mounting holes 7/8 in. dia. 4-1/8 in. adjacent 5-1/2 opposite. Outlet: (1) 1-1/2 in. flange. 4 mounting holes 5/8 in. dia. 3-3/4 in. adjacent 3-7/8 in. opposite. Overall dimensions: 2 ft. 9-3/4 in. L. x 1 ft. 10 in. W. x 1 ft. 7-1/2 in. H.(ACN50).
Product Details
- Stock No: NOIP9008
- Manufacturer: Goulds
- Model: SST
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 250
- Max Speed RPM: 3500
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3.625
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 0.875
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 0.625
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 40
- Motor RPM: 3550
- Motor Voltage: 230/460
- Motor Amps: 94/47
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324JM
Dimensions:
- Length (Inches): 33.75
- Width (Inches): 22
- Height (Inches): 19.5
- ACN: 50