Graco Pneumatic Bulldog J91E Drum Pump
Graco Pneumatic Bulldog J91E Drum Pump
Graco Pneumatic Bulldog Pump. Model: J91E. P/N: 954-409(revised to 234-014). Ratio: 10 to 1. Key applications: fluid transfer and supply. Luftmotor airmotor. Model: 625-794. Plate diameter: 21-1/2 in. dia. Inlets: (1) 3-1/2 in. dia. port (product in), (1) 1/4 in. dia. male quick connect (air inlet). Outlets: (1) 2 in. dia. bevel seat (product out), (1) 1-1/2 in. dia. port (muffler). Overall dimensions: 6 ft. L x 4 ft. W x 5 ft. 11 in. H.(ACN256). (GI).
Product Details
- Product ID: 9624
- Stock No: DNBA039
- Manufacturer: Graco
- Model: J91E
- Serial Number: W-108
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Graco Pneumatic Bulldog Pump. Model: J91E. P/N: 954-409(revised to 234-014). Ratio: 10 to 1. Key applications: fluid transfer and supply. Luftmotor airmotor. Model: 625-794. Plate diameter: 21-1/2 in. dia. Inlets: (1) 3-1/2 in. dia. port (product in), (1) 1/4 in. dia. male quick connect (air inlet). Outlets: (1) 2 in. dia. bevel seat (product out), (1) 1-1/2 in. dia. port (muffler). Overall dimensions: 6 ft. L x 4 ft. W x 5 ft. 11 in. H.(ACN256). (GI).
- manufacturer: Graco
- model: J91E
- name: Graco Pneumatic Bulldog J91E Drum Pump
- product_id: 9624
- serial_number: W-108
- stock_no: DNBA039
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.