Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.
1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger. Model: GPE-06. S/N: 97-30857-1. Code: Graham Standard. Number of plates: 33. Heat transfer surface area: 23 sq. ft. MAWP: 30 psig. Test pressure: 40 psig. Design temperature: 200°F. Inlets: (2) 1 in. dia. NPT fittings. Outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 2 ft. 8 in. L x 10-1/4 in. W x 3 ft. 1/2 in. H.
Product Details
- Stock No: RGMP264B
- Manufacturer: Graham
- Model: GPE-06
- Serial Number: 97-30857-1
Heat Exchanger Details