Grasselli Membrane Skinner - 18 in. Wide
Grasselli Membrane Skinner. Model: G45-PS. S/N: 270279. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).
Product Details
- Stock No: BDPC136.4a
- Manufacturer: Grasselli SSI
- Model: G45-PS
- Serial Number: 270279
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 12.8/6.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 37
- Width (Inches): 28
- Height (Inches): 36.5
- ACN: 200
Additional Product Details
- Previously Used With: Previously used at a catfish processing facility.
- Product Purchased From: Seafood Supplier
- Known Issues or Problems: Lower cover missing.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!