Graver Inner Dimpled Jacket Stainless Steel Mixing Tank-1600 Gallons

Graver Inner Dimpled Jacket Stainless Steel Mixing Tank-1600 Gallons

Graver Inner Dimpled Jacket Stainless Steel Mixing Tank. Estimated capacity: 1600 gallons. Jacket MAWP: 150 psi at 400 °F. Allis-Chalmers motor, 7.5 hp, 1750 rpm, 230/460 V, 20.6/10.3 Amps, 60 Hz, 3 phase. Lightnin mixer information. Model no. 218-RELB-7.52, 7.5 hp, ratio: 17.5-1, final rpm: 100. (1) 3 ft. 1 in. dia. 316 stainless steel mixer impeller. (1) Paul Mueller Company dimpled stainless steel jacket made up of (3) pieces. 1st piece info: Max W. P. 150 psi, max temp., 400˚F. 2nd piece info: Max W. P. 150 psi, max temp., 400˚F, 3rd piece info: Max W. P. 150 psi, max temp., 400 ˚F, Max height of jacket: 2 ft. 11-1/2 in. Tank inside dimensions: 5 ft. 9 in. straight wall x 6 ft. 11 in. dia. Inlet/outlet: (1) 6 in. top port, (1) 3 in. FNPT bottom port. Overall Dimensions: 7 ft. 6 in. L x 7 ft. 6 in. W x 9 ft. 2 in. H.

Product Details

  • Stock No: DTWA407.26
  • Manufacturer: Graver Tank and Mfg. Co., Inc.

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? Yes
  • Agitation? Yes
  • Tank National Board Number: 2143, 2144, 2145
  • Tank MAWP (PSI at temp): 150 psi @ 400F
  • Tank Inlets & Outlets Description: Inlet/outlet: (1) 6 in. top port, (1) 3 in. FNPT bottom port

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Allis-Chalmers
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 20.6/10.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 90
  • Height (Inches): 110

Additional Product Details

  • Year of Manufacture: 1973
Graver Inner Dimpled Jacket Stainless Steel Mixing Tank-1600 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed