Greon Gas-Fired Steam Jacketed Kettle - 40 Gallon

Greon Gas-Fired Steam Jacketed Kettle - 40 Gallon

Greon Gas-Fired Steam Jacketed Kettle - 40 Gallon. Model: AH/1-40. S/N: 130D. Nat'l Bd: 69075. Gas-fired: natural or propane. MAWP @ 300 °F: 45 psi. Input rate: 100,000 Btuh. Open top with lift-top lid. Natural gas feed rate (min/max): 4.5/14 in. W.C. Electrical requirements: 115 V, 1 amp, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. NPT (male, jacket), (1) 3/4 in. dia. NPT (male, natural gas), (1) 4 in. dia. pilot access door. Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. discharge, (1) 6 in. dia. exhaust port. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 40 in. L x 38 in. W x 43 in. H.

Product Details

  • Stock No: SPPP617.3a
  • Manufacturer: Groen
  • Model: AH/1-40
  • Serial Number: 130D

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Greon Gas-Fired Steam Jacketed Kettle - 40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed