- Product Details
Griffith Design & Equipment Emulsifier
Griffith Design & Equipment Emulsifier. Model: GL 86. S/N: 90219. Sterling Electric motor, 7.5 hp, 3490 rpm, 208-230/460 V, 20-18.5/9.3 amps, 60 Hz, 3 phase. Blade: 3 in. diameter. Screen diameter: 0.033 in. Feeder: missing. Outlet: 1 in. Overall dimensions: 25 in. L x 18 in. W x 21 in. H.
Product Details
- Stock No: SSLP001.
- Manufacturer: Griffith Design & Equipment
- Model: GL 86
- Serial Number: 90219
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!