Groen Capkold Bottom-Jacketed Cook Tank
Groen Capkold Bottom-Jacketed Cook Tank. Model: CookTank. S/N: 128891. Stainless steel. MAWP 100 psi @ 338 °F. Inside dimensions: 63 in. L x 32 in. W x 34 in. H. (4) 58-1/2 in. L x 24 in. W x 5 in. H wire baskets with (5) 24 in. L x 11 in. W x 5 in. H sections. High performance water circulating pump and rear mounted, water-cooled heat exchanger. Strut-assisted top. Prepiped connections. Lifting rack for easy hoist removal. Inlets: (1) 3/4 in. dia. port (cooking media), (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (cooking media level indicator), (1) 2 in. dia. bevel fitting with hex (heat exchanger water), (1) 3 in. dia. port (cooking media circulation). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (tank dischage), (1) 2 in. dia. NPT (male, heat exchanger water), (2) 2 in. dia. ports (cooking media circulation). Overall dimensions: 88 in. L x 47 in. W x 49 in. H. ACN840
Product Details
- Stock No: SPPP983.20a
- Manufacturer: Groen
- Model: CookTank
- Serial Number: 128891
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!