Groen Cook Kettle-40 Gallon

Groen Cook Kettle-40 Gallon

Groen Cook Kettle- 40 Gallon. Model: FT-40, S/N: 108926. National Board No: 108926. MAWP: 25 psi @ 300 F. Inlets/outlets: (3) 1 in. dia, (1) 1-1/2 in. dia. Hinged lid. (3) legs. Dimensions: 32 in. dia x 37 in. H.

Product Details

  • Stock No: EEGC062.3a
  • Manufacturer: Groen
  • Model: FT-40
  • Serial Number: 108926

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Cook Kettle-40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed