Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon. Model: H60. S/N: 156 K. MAWP: 30 psi at 300 °F. Burner input: 4.0 boiler hp (135000 BTU/hr). Natural gas. Electric requirements: 115 V, 60 cycles. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, and seafood. Flip-top lid. Sight glass level indicator. Jacket inlet/outlet: 1 in. threaded (male). Tank (discharge): 1-1/2 in. threaded (male). Steam exhaust duct: 6 in. diameter. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 38 in. diameter x 49 in. H.

Product Details

  • Stock No: SPPP605.3
  • Manufacturer: Groen
  • Model: H60
  • Serial Number: 156 K

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Gas-Fired Steam Jacketed Kettle- 60 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed