Groen Kettle-40 Gallon

Groen Kettle-40 Gallon

Groen Kettle- 40 Gallon. Model PT 40 SP. National Board No. 29463. MAWP: 25 psi @ 300 °F. Inside dimensions: 26 in. dia. x 21-3/4 in. H. Lift top lid. Outlet: 1 in. x 2 in. with valve. Stand: 13 in. H. Overall dimensions: 36-½ in. L x 28 in. W x 38 in. H.

Product Details

  • Stock No: SELM213.3
  • Manufacturer: Groen
  • Model: PT 40 SP

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Kettle-40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed