Groen Kettle-60 Gallon
Groen Kettle-60 Gallon
Groen Kettle- 60 Gallon. Model N50SP, S/N 69192. Inside dimensions: 29-1/2 in. dia x 23 in. H. MAWP: 100 psi. Inlets/outlets: (1) 2 in. Frame-mounted. Drain valve. Overall dimensions: 39 in. L x 35 in. W x 49 in. H.
Product Details
- Product ID: 5546
- Stock No: CJR18020
- Manufacturer: Groen
- Model: 5-SP
- Serial Number: 69192 a
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Kettle- 60 Gallon. Model N50SP, S/N 69192. Inside dimensions: 29-1/2 in. dia x 23 in. H. MAWP: 100 psi. Inlets/outlets: (1) 2 in. Frame-mounted. Drain valve. Overall dimensions: 39 in. L x 35 in. W x 49 in. H.
- manufacturer: Groen
- model: 5-SP
- name: Groen Kettle-60 Gallon
- product_id: 5546
- serial_number: 69192 a
- stock_no: CJR18020
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.