Groen Kettle Stainless Steel - 300 Gallon

Groen Kettle Stainless Steel - 300 Gallon

Groen Kettle Stainless Steel 300 gallon, Div. I, National Board 54616, Model RA-300 SP, S/N 1970, type 316, max WP 100 psi at 338° F, 55 in. height x 56 in. diameter, 54 in. ID, 3 in. bottom outlet,1in. jacket inlet, four 13 in. legs, steam pressure rating 90 psi., with Lee agitator.

Product Details

  • Stock No: 95.GM106.30
  • Manufacturer: Groen
  • Model: RA-300 SP
  • Serial Number: 1970

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Kettle Stainless Steel - 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed