Groen Natural Gas Kettle- 60 Gallon
Groen Natural Gas Kettle- 60 Gallon
Groen Natural Gas Kettle- 60 Gallon. Model AH 1-60. Nat. BD # 99193.MAWP: 30 psi @ 300 °F. 145000 Btu. Inside dimensions: 30 in. dia. x 24 in. H. Outlet: 1 in. No lid.
Product Details
- Product ID: 5571
- Stock No: 40.211
- Manufacturer: Groen
- Model: AH 1-60
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Natural Gas Kettle- 60 Gallon. Model AH 1-60. Nat. BD # 99193.MAWP: 30 psi @ 300 °F. 145000 Btu. Inside dimensions: 30 in. dia. x 24 in. H. Outlet: 1 in. No lid.
- manufacturer: Groen
- model: AH 1-60
- name: Groen Natural Gas Kettle- 60 Gallon
- product_id: 5571
- stock_no: 40.211
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.