Groen Stainless Steel Steam Jacketed Kettle-130 Gallon
Groen Stainless Steel Steam Jacketed Kettle-130 Gallon
Groen Stainless Steel Steam Jacketed Kettle-130 Gallon. S/N: 18017. MAWP: 100 psi. Inside straight-wall dimensions: 3 ft. dia. x 2 ft. 8 in. H. Inlet: top infeed. Outlet (1) 2 in. dia. NPT fitting. Media inlet/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. 5-1/2 in. dia. x 4 ft. 6 in. H.
Product Details
- Product ID: 5617
- Stock No: SGMT381.1
- Manufacturer: Groen
- Model:
- Serial Number: 18017
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Groen Stainless Steel Steam Jacketed Kettle-130 Gallon. S/N: 18017. MAWP: 100 psi. Inside straight-wall dimensions: 3 ft. dia. x 2 ft. 8 in. H. Inlet: top infeed. Outlet (1) 2 in. dia. NPT fitting. Media inlet/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. 5-1/2 in. dia. x 4 ft. 6 in. H.
- manufacturer: Groen
- name: Groen Stainless Steel Steam Jacketed Kettle-130 Gallon
- product_id: 5617
- serial_number: 18017
- stock_no: SGMT381.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.