Groen Steam Jacketed Kettle- 100 Gallon

Groen Steam Jacketed Kettle- 100 Gallon

Groen Steam Jacketed Kettle- 100 Gallon. Model: KR-100. NB: 37393. Stainless steel. MAWP: 25 psi @ 300 °F. Pressure relief valve. Tank inlet (cover): spray disc system, 1 in. pipe, tank inlet (wall): 1 in. dia. Tank dual discharge: 1-1/2 in. threaded male. Overall dimensions: 34 in. L x 33 in. W x 70 in. H.

Product Details

  • Stock No: SPPP478.8a
  • Manufacturer: Groen
  • Model: KR-100

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Steam Jacketed Kettle- 100 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed