Groen Steam Kettle Stainless Steel - 150 Gallon

Groen Steam Kettle Stainless Steel - 150 Gallon

Groen steam kettle stainless steel, 150 gallon, jacketed, S/N 28502, 95 in. H x 46 in. W, 3 in. outlet, 1 in. jacket inlet, 100 psi, surface scrape twin motion agitator with Howells Motor, S/N 8493M9a, 3 hp 220/440 volt, 3 phase, 8.04-4.02 amp, 60 cycle, 1,740 rpm. Inside dimensions 42-1/2 in diameter x 33 in. deep.

Product Details

  • Stock No: 55.CA207.20
  • Manufacturer: Groen
  • Serial Number: 28502

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Steam Kettle Stainless Steel - 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed