Grove Dale CenCut Auto Halver Series FC15
Grove Dale CenCut Auto Halver Series FC15. Model: C18 – E6027 - 33U30. S/N: 5863. Stainless steel T304. I-T-E Enclosed Switch, 600 V, 30 amps, 3 phase. Inclined feed area 33 in. W x 69 in. L, 7 in. to base adjustable, Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Infeed: 34 in. H, Exit: 55 in. H. Overall dimensions: 84 in. L x 62 in. W x 72 in. H.(H17)(ACN650).
Product Details
- Stock No: L22950.3
- Manufacturer: Grove Dale
- Model: C18 – E6027 - 33U30
- Serial Number: 5863
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 3.5-3.2/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 84
- Width (Inches): 62
- Height (Inches): 72
- ACN: 650
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!