Grundfos Model CR16 - 50 Multistage Centrifugal Pump

Grundfos Model CR16 - 50 Multistage Centrifugal Pump

Grundfos Multistage Centrifugal Pump. Model: CR16 - 50. Type: CR16-50-U-G-A-AUUE. Catalog No. 642000LT. Flow rate for new pump is 84 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor industrial motor, 10 hp, 3450 rpm, 208-230/460 V, 27-25/12.5 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 4 in. H.(ACN22).

Product Details

  • Stock No: KWBF750W
  • Manufacturer: Grundfos
  • Model: CR16 - 50

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Grundfos Model CR16 - 50 Multistage Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed