G.W. Dahl Co., Inc. Stainless Steel Bubble-Tube Liquid Level System Control Panel

G.W. Dahl Co., Inc. Stainless Steel Bubble-Tube Liquid Level System Control Panel

G.W. Dahl Co., Inc. Stainless Steel Bubble-Tube Liquid Level System Control Panel. Inlet / inlets(s): 1 in., 2 in., 2-1/2 in. Overall dimensions: 4 ft. 2-1/2 in. L x 1 ft. 1 in. W x 7 ft. 1 in. H.

Product Details

  • Stock No: SFPC063B
  • Manufacturer: G.W. Dahl Co., Inc.
  • Model: L100

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

G.W. Dahl Co., Inc. Stainless Steel Bubble-Tube Liquid Level System Control Panel

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed