- Product Details
H. Waldner Portable Insulated Processor- 250 Gallon
H. Waldner Insulated Processor Mix Tank- 250 Gallon. S/N W1551. Stainless steel. Dome top; sloped bottom. MAWP: internal: 0 psi; external: 145 psi. MAWT: internal: 40 C; external -5/40 °C. With agitator and spray ball. Manway: 15.5 in. Legs 12 in. H. Inlet: 3 in. Outlet: 3.5-2 in. Motor: Maxi- torque, three phase gear motor. Model No. 8 or 6 Z405. ½ hp, 22 final rpm, 208/230/460 V, 60 Hz, 3 phase, 2.2 amps, 1.0 sf. Amb 40 °C. cont. Torque: 1105 lbs. Ratio 79.5:1. Motor Ref No. P55RM425. Ins Class: A. Inside dimensions: 40 in. dia. x 46 in. H. Overall dimensions: 62 in. L x 47 in. W x 90-½ in. H.
Product Details
- Stock No: pDFAO006.
- Manufacturer: Cleaver Brooks
- Serial Number: L-61662
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!