- Product Details
H.A. Phillips & Company Surge Tank - 55 gallon
(2) 2005 H.A. Phillips & Company Surge Tank-55 gallon. Nat'l Bd: 11011, 11012. S/N's: 0513755-01, 0513755-02. Inside straight-wall dimensions: 1 ft. 6 in. dia. x 4 ft. 2 in. L. MAWP: 250 psi @ 450°F. MDMT: -20 ° F @ 250 psi. Exterior MAWP: 15 psi @ 450°F. (2) Hansen Technologies Pressure Relief Valves, set pressure: 250 psig. Inlets: (2) 1-1/2 in. dia. ports, (1) 2 in. dia. port, (2) 1 in. dia. port. Outlets: (2) 1 in. dia. ports. Overall dimensions: 4 ft. 11 in. L x 2 ft. 7 in. W x 3 ft. 8 in. H.(HB2).
Product Details
- Stock No: NOI9001
- Manufacturer: H.A. Phillips & Co
- Serial Number: 0513755-01, 0513755-02
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!