Hansen Ammonia Globe Hand Shut-Off Valve (4")

Hansen Ammonia Globe Hand Shut-Off Valve (4")

Hansen Ammonia Hand Shut-Off Valve. Port Size: 4. Bonnet Style: Screwed Bonnet. Valve Body Type: Globe. Connection Style: Socket Weld Style. Maximum Working Pressure: 400 PSIG.

Product Details

  • Stock No: GENF116
  • Manufacturer: Hansen Technologies

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 15
  • Weight (LBS): 19
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line

Hansen Ammonia Globe Hand Shut-Off Valve (4")


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed