Hansen APM Ammonia Auto-Purger

Hansen APM Ammonia Auto-Purger

Used Hansen Technologies Ammonia Auto-Purger. Model: APM(1). Voltage: 115V, 50/60 Hz, 1-phase. Amps: 3.0 Serial no.: X1253. SWP: 400 PSIG (27 bar) for ammonia.

Product Details

  • Stock No: SDFP155.2a
  • Manufacturer: Hansen Technologies
  • Model: APM
  • Serial Number: X1253

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen APM Ammonia Auto-Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed