Hansen AS251H Hand-Shutoff Angle Valve ( 2 1/2")
Hansen Hand Shut-Off Angle Valve. Port Size: 2 1/2. Connection Style: Socket Weld. Bonnet Style: Screwed Bonnet. Valve Body Type: Angle.
Product Details
- Stock No: GENF118
- Manufacturer: Hansen Technologies
- Model: AS251H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 6
- Height (Inches): 15
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!