Hansen DW150H Globe-Y Hand Shut-off Valve (1-1/2")
Hansen Ammonia Old Style Square Body Butt Weld Type Y- Globe Valve. Size: 1-1/2. Type: Y-Globe. Hand Shut-Off Handwheel.
Product Details
- Stock No: ARS27
- Manufacturer: Hansen Technologies
- Model: DWI150H
- Serial Number: C
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 3
- Height (Inches): 6
- Weight (LBS): 5
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
- Known Issues or Problems: Discontinued in 1988.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!