- Product Details
Hansen H5601 Pressure Relief Valve ( 1/2" x 1")
Designed to provide emergency relief from excessive pressure in refrigerant-containing vessels. Serial No: 09B. Cat No: H5601. Air Capacity: 476 SCFM. Set Pressure: 150 PSI. Size: Inlet: 1/2, Outlet: 1.
Product Details
- Stock No: MGS111
- Manufacturer: Hansen Technologies
- Model: H5601
- Serial Number: 09B
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 3
- Height (Inches): 5
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!