Hansen HS8A/1 Refrigerant Solenoid Valve (1/2", 13mm)
Hansen Technologies Refrigerant Solenoid Valve. CAT No: HS8A/1. Port Size: 1/2"(13mm). Operating Temperature: -60 F to + 240F (-50 to +115C). Safe Working Pressure: 400 PSIG(27 Bar), 600 PSIG (41 Bar).
Product Details
- Stock No: CBRE25
- Manufacturer: Hansen
- Model: HS8A/1
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 9
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!