Hansen Technologies APC Auto-Purger

Hansen Technologies APC Auto-Purger

Hansen Technologies Auto-Purger. Model: APC. S/N: M2039. Single point purger. Refrigerant: R-717 (ammonia). Set pressure: 400 psig. Power supply: 120 V, 8.0 amps, 60 Hz. Evaporator Chamber. Water Bubbler. (2) Henry Technologies Relief Valves. Hansen Technologies Fluid Float Switch. (5) Hansen Technologies Solenoid Valves. Hansen Technologies Liquid Drainer. Hoffman Control Panel. The AUTO-PURGER is an automatic, electronically-controlled noncondensible gas (air) refrigerant purger for reducing condensing pressure. Inlets: (1) 1/2 in. dia. low pressure pumped-liquid line, (1) 1/2 in. dia. foul gas line, (1) 1/2 in. dia. water bubbler fill line. Outlets: (1) 1 in. dia. bubbler drain port, (1) 1/2 in. dia. low pressure liquid drain port, (1) 3/4 in. dia. suction line. Overall dimensions: 3 ft. 1/2 in. L x 1 ft. 9 in. W x 4 ft. 9 in. H.

Product Details

  • Stock No: RPCN076.7a
  • Manufacturer: Hansen Technologies
  • Model: APC
  • Serial Number: M2039

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies APC Auto-Purger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed