Hasen Technologies AP08 Auto-Purger (8 Purger Point)
Hasen Technologies Auto-Purger. Model: AP08. Serial No: L1890. Power Supply: 120V/60Hz. Max Pressure: 400 PSIG(27 bar) SWP.
Product Details
- Stock No: NMD04
- Manufacturer: Hasen
- Model: AP08
- Serial Number: L1890
- Purge Points: 8
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 48
- Weight (LBS): 540
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!