Haskon Gable Top Carton Filler/Former
Haskon Gable Top Carton Filler/Former. Model 340U. S/N 73-340-2395. Stainless steel. Carton former Model 140 and filler-sealer Model 240X. Fills and seals standard cross section paper cartons. For free flowing liquids in 1/2 pint to 1/2 gallon sizes. Capacity: 15 to 22 cartons per minute. Gas top seal. Unit former (2 piece) at right angle to filler. Both sections are 31 in. W x 76 in. H. Former is 63 in. L and filler is 81 in. L. Configuration: L shape. (XMR59)
Product Details
- Stock No: 25.GOB2701a.15
- Manufacturer: Haskon
- Model: 340U
- Serial Number: 73-340-2395
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!